Motion
10UWBQ2A11.A F ULTRAMITE

FALK
10UWBQ2A11.A F ULTRAMITE

Right Angle Helical Worm Speed Reducer - Double Reduction, 11.11:1 Ratio, C-Face Coupling Input, Hollow Output
MI ITEM #01647185
MFR #10UWBQ2A11.A F ULTRAMITE
List Price$35,519.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UWBQ2A11.A F ULTRAMITE

Right Angle Helical Worm Speed Reducer - Double Reduction, 11.11:1 Ratio, C-Face Coupling Input, Hollow Output
MI ITEM #01647185
MFR #10UWBQ2A11.A F ULTRAMITE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$35,519.38/each for your price

Overview

Mfr description
10UWBQ2A11.A F ULTRAMITE 11.11:1

Specifications

  • Ratio
    11.11:1
  • NEMA / IEC Frame Size
    284TC
  • Input Type
    C-Face Coupling
  • Output Type
    Hollow
  • Mounting
    Basic Drive
  • Reduction
    Double
  • Input Horsepower
    25 hp
  • Manufacturer Reducer Size
    10
  • Maximum Output RPM
    1750 rpm
  • Overhung Load Capacity
    9104 lbf
  • Mounting Type
    Basic Drive
  • Output RPM
    158 rpm
  • Output Torque
    9341
  • Series
    10UW
  • Service Factor
    3.75

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text