Motion
10UWBQ2A14.N  ULTRAMITE

FALK
10UWBQ2A14.N ULTRAMITE

Right Angle Helical Worm Speed Reducer - Double Reduction, 13.72:1 Ratio, C-Face Coupling Input, Hollow Output
MI ITEM #01647195
MFR #10UWBQ2A14.N ULTRAMITE
Price$35,824.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UWBQ2A14.N ULTRAMITE

Right Angle Helical Worm Speed Reducer - Double Reduction, 13.72:1 Ratio, C-Face Coupling Input, Hollow Output
MI ITEM #01647195
MFR #10UWBQ2A14.N ULTRAMITE

Mfr description
10UWBQ2A14.N ULTRAMITE 13.72:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35,824.17/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    10
  • Ratio
    13.72:1

Details

  • Input Type
    C-Face Coupling
  • Mounting
    Basic Drive
  • Mounting Type
    Basic Drive
  • Output Type
    Hollow
  • Reduction
    Double
  • Series
    10UW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)