Specifications
Dimensions
- Manufacturer Reducer Size10
- Ratio17.87:1
Details
- Input TypeC-Face Coupling
- MountingBase Mounted
- Mounting TypeBase Mounted
- Output TypeHollow
- ReductionDouble
- Series10UW
Overview
Mfr description
10UWBQ2A18.A F ULTRAMITE 17.87:1