Motion
10UWBQ2A22.A G ULTRAMITE

FALK
10UWBQ2A22.A G ULTRAMITE

Right Angle Helical Worm Speed Reducer - Double Reduction, 23.23:1 Ratio, C-Face Coupling Input, Hollow Output
Mi Item #01647210
MFR #10UWBQ2A22.A G ULTRAMITE
Price$37,193.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UWBQ2A22.A G ULTRAMITE

Right Angle Helical Worm Speed Reducer - Double Reduction, 23.23:1 Ratio, C-Face Coupling Input, Hollow Output
Mi Item #01647210
MFR #10UWBQ2A22.A G ULTRAMITE

Mfr description
10UWBQ2A22.A G ULTRAMITE 23.23:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37,193.60/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    10
  • Ratio
    23.23:1

Details

  • Input Type
    C-Face Coupling
  • Mounting
    Base Mounted
  • Mounting Type
    Base Mounted
  • Output Type
    Hollow
  • Reduction
    Double
  • Series
    10UW
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)