Overview
Mfr description
10UWBQ2A36.A E ULTRAMITE 37.38:1
Specifications
- Ratio37.38:1
- Input TypeC-Face Coupling
- Output TypeHollow
- MountingBase Mounted
- ReductionDouble
- Manufacturer Reducer Size10
- Mounting TypeBase Mounted
- Series10UW
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data