Overview
Mfr description
10UWBQ2A36.N ULTRAMITE 37.38:1
Specifications
- Ratio37.38:1
- Input TypeC-Face Coupling
- Output TypeHollow
- MountingBasic Drive
- ReductionDouble
- Manufacturer Reducer Size10
- Mounting TypeBasic Drive
- Series10UW
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data