Specifications
Dimensions
- Manufacturer Reducer Size10
- Ratio69.13:1
Details
- Input TypeC-Face Coupling
- MountingBasic Drive
- Mounting TypeBasic Drive
- Output TypeHollow
- ReductionDouble
- Series10UW
Overview
Mfr description
10UWBQ2A71.N ULTRAMITE 69.13:1