Motion
10UWBQ2A125A C ULTRAMITE

FALK
10UWBQ2A125A C ULTRAMITE

Right Angle Helical Worm Speed Reducer - Double Reduction, 115.80:1 Ratio, C-Face Coupling Input, Hollow Output
Mi Item #01647282
MFR #10UWBQ2A125A C ULTRAMITE
Price$35,521.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UWBQ2A125A C ULTRAMITE

Right Angle Helical Worm Speed Reducer - Double Reduction, 115.80:1 Ratio, C-Face Coupling Input, Hollow Output
Mi Item #01647282
MFR #10UWBQ2A125A C ULTRAMITE

Mfr description
10UWBQ2A125A C ULTRAMITE 115.8:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35,521.07/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    10
  • Maximum Output RPM
    1750 rpm
  • NEMA / IEC Frame Size
    184TC
  • Ratio
    115.80:1
  • Service Factor
    3.68

Details

  • Input Horsepower
    5 hp
  • Input Type
    C-Face Coupling
  • Mounting
    Basic Drive
  • Mounting Type
    Basic Drive
  • Output Direction
    Left
  • Output RPM
    15 rpm
  • Output Torque
    18816
  • Output Type
    Hollow
  • Overhung Load Capacity
    9096 lbf
  • Reduction
    Double
  • Series
    10UW
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)