Overview
Mfr description
10UWBQ2A140A D ULTRAMITE 144.7:1
Specifications
- Ratio144.70:1
- Input TypeC-Face Coupling
- Output TypeHollow
- MountingBase Mounted
- Output DirectionTop
- ReductionDouble
- Manufacturer Reducer Size10
- Mounting TypeBase Mounted
- Output RPM12 rpm
- Series10UW
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data