Overview
Mfr description
10UWBQ2A160A D ULTRAMITE 166.7:1
Specifications
- Ratio166.70:1
- Input TypeC-Face Coupling
- Output TypeHollow
- MountingBasic Drive
- Output DirectionTop
- ReductionDouble
- Manufacturer Reducer Size10
- Maximum Output RPM1750 rpm
- Mounting TypeBasic Drive
- Series10UW
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data