Overview
Mfr description
10UWBQ2A250A G ULTRAMITE 242.3:1
Specifications
- Ratio242.30:1
- Input TypeC-Face Coupling
- Output TypeHollow
- MountingBase Mounted
- ReductionDouble
- Manufacturer Reducer Size10
- Mounting TypeBase Mounted
- Series10UW
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data