Motion
10UJAJ2A45.AF

FALK
10UJAJ2A45.AF

Offset Helical Shaft Mount Gear Reducer - Double Reduction, 44.43:1 Ratio, C-Face Hollow Input, Tapered Hollow Output, Basic Mount, 10 Reducer Size
Mi Item #01647395
MFR #10UJAJ2A45.AF
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UJAJ2A45.AF

Offset Helical Shaft Mount Gear Reducer - Double Reduction, 44.43:1 Ratio, C-Face Hollow Input, Tapered Hollow Output, Basic Mount, 10 Reducer Size
Mi Item #01647395
MFR #10UJAJ2A45.AF

Mfr description
10UJAJ2A45.A F ULTRAMITE 44.43:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Housing Dimensions
    18.33 x 17.87 x 29.45 in, 19.06 x 17.87 x 19.06 in
  • Housing Length
    18.33 in, 19.06 in
  • Manufacturer Reducer Size
    10
  • Maximum Output RPM
    53.330 rpm
  • Maximum Output Torque
    56600 in-lbs
  • Ratio
    44.43:1
  • Weight
    665.50 lbs

Details

  • Housing Material
    Cast Iron
  • Input Type
    C-Face Hollow
  • Manufacturer Catalog
  • Max Input Horsepower
    46.100 hp
  • Mounting
    Basic
  • Output Type
    Tapered Hollow
  • Reduction
    Double
  • Series
    UJ
  • Standards Met
    AGMA, ISO
  • UPC_NO
    782934181566
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)