Overview
Mfr description
10UBBQ3A10.A E ULTRAMITE 9.950:1
Specifications
- ReductionTriple
- Ratio9.946:1
- Manufacturer Reducer Size10
- Input TypeC-Face
- NEMA / IEC Frame Size254TC, 256TC
- LubricationStandard Mineral
- Sealing TypeDouble
- Mounting TypeBase Mounted
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data