Specifications
Dimensions
- Manufacturer Reducer Size10
- NEMA / IEC Frame Size324TC, 326TC
- Ratio29.24:1
Details
- Input TypeC-Face
- LubricationStandard Mineral
- Mounting TypeBase Mounted
- ReductionTriple
- Sealing TypeDouble
Overview
Mfr description
10UBBQ3A28.A G ULTRAMITE 29.24:1