Motion
10UBBQ3A36.A F ULTRAMITE

FALK
10UBBQ3A36.A F ULTRAMITE

Right Angle Helical Bevel Speed Reducer - Triple Reduction, 35.19:1 Ratio, C-Face Input, 284TC, 286TC Frame
MI ITEM #01647491
MFR #10UBBQ3A36.A F ULTRAMITE
Price$38,151.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UBBQ3A36.A F ULTRAMITE

Right Angle Helical Bevel Speed Reducer - Triple Reduction, 35.19:1 Ratio, C-Face Input, 284TC, 286TC Frame
MI ITEM #01647491
MFR #10UBBQ3A36.A F ULTRAMITE

Mfr description
10UBBQ3A36.A F ULTRAMITE 35.19:1
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38,151.54/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    10
  • NEMA / IEC Frame Size
    284TC, 286TC
  • Ratio
    35.19:1

Details

  • Input Type
    C-Face
  • Lubrication
    Standard Mineral
  • Mounting Type
    Base Mounted
  • Reduction
    Triple
  • Sealing Type
    Double

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)