Motion
10UBBQ3A36.N  ULTRAMITE

FALK
10UBBQ3A36.N ULTRAMITE

Right Angle Helical Bevel Speed Reducer - Triple Reduction, 35.1:1 Ratio, Solid Shaft Input
MI ITEM #01647493
MFR #10UBBQ3A36.N ULTRAMITE
Price$37,321.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UBBQ3A36.N ULTRAMITE

Right Angle Helical Bevel Speed Reducer - Triple Reduction, 35.1:1 Ratio, Solid Shaft Input
MI ITEM #01647493
MFR #10UBBQ3A36.N ULTRAMITE

Mfr description
10UBBQ3A36.N ULTRAMITE 35.19:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37,321.90/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    10
  • Ratio
    35.1:1

Details

  • Input Type
    Solid Shaft
  • Lubrication
    Standard Mineral
  • Mounting Type
    Base Mounted
  • Reduction
    Triple
  • Sealing Type
    Double

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)