Overview
Mfr description
10UBBQ3A56.A C ULTRAMITE 54.61:1
Specifications
- ReductionTriple
- Ratio54.61:1
- Manufacturer Reducer Size10
- Input TypeC-Face
- NEMA / IEC Frame Size182TC, 184TC
- LubricationStandard Mineral
- Sealing TypeDouble
- Mounting TypeBase Mounted
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data