Motion
10UBBQ3A125A E ULTRAMITE

FALK
10UBBQ3A125A E ULTRAMITE

Right Angle Helical Bevel Speed Reducer - Triple Reduction, 120.36:1 Ratio, C-Face Input, 254TC Frame
MI ITEM #01647554
MFR #10UBBQ3A125A E ULTRAMITE
List Price$36,968.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UBBQ3A125A E ULTRAMITE

Right Angle Helical Bevel Speed Reducer - Triple Reduction, 120.36:1 Ratio, C-Face Input, 254TC Frame
MI ITEM #01647554
MFR #10UBBQ3A125A E ULTRAMITE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$36,968.55/each for your price

Overview

Mfr description
10UBBQ3A125A E ULTRAMITE 120.4:1

Specifications

  • Reduction
    Triple
  • Input Horsepower
    15.0000 hp
  • Ratio
    120.36:1
  • Manufacturer Reducer Size
    10
  • Input Type
    C-Face
  • NEMA / IEC Frame Size
    254TC
  • Output RPM
    15 rpm
  • Output Torque
    62270
  • Service Factor
    1.03
  • Overhung Load Capacity
    11156 lbf
  • Lubrication
    Standard Mineral
  • Sealing Type
    Double
  • Maximum Output RPM
    1750 rpm
  • Mounting Type
    Base Mounted

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text