Specifications
Dimensions
- Manufacturer Reducer Size10
- NEMA / IEC Frame Size213TC, 215TC
- Ratio144.9:1
Details
- Input TypeC-Face
- LubricationStandard Mineral
- Mounting TypeBase Mounted
- ReductionTriple
- Sealing TypeDouble
Overview
Mfr description
10UBBQ3A160A D ULTRAMITE 144.9:1