Motion
12UBBQ3A10.A J ULTRAMITE

FALK
12UBBQ3A10.A J ULTRAMITE

Right Angle Helical Bevel Speed Reducer - Triple Reduction, 10.26:1 Ratio, C-Face Input, 405TC Frame
MI ITEM #01647580
MFR #12UBBQ3A10.A J ULTRAMITE
Price$72,980.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
12UBBQ3A10.A J ULTRAMITE

Right Angle Helical Bevel Speed Reducer - Triple Reduction, 10.26:1 Ratio, C-Face Input, 405TC Frame
MI ITEM #01647580
MFR #12UBBQ3A10.A J ULTRAMITE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$72,980.15/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    12
  • Maximum Output RPM
    1750 rpm
  • NEMA / IEC Frame Size
    405TC
  • Ratio
    10.26:1
  • Service Factor
    1.52

Details

  • Input Horsepower
    100.0000 hp
  • Input Type
    C-Face
  • Lubrication
    Standard Mineral
  • Mounting Type
    Base Mounted
  • Output RPM
    171 rpm
  • Output Torque
    34873
  • Overhung Load Capacity
    13662 lbf
  • Reduction
    Triple
  • Sealing Type
    Double

Overview

Mfr description
12UBBQ3A10.A J ULTRAMITE 10.26:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought