Motion
12UBBQ3A28.A J ULTRAMITE

FALK
12UBBQ3A28.A J ULTRAMITE

Right Angle Helical Bevel Speed Reducer - Triple Reduction, 28.99:1 Ratio, C-Face Input, 405TC Frame
MI ITEM #01647634
MFR #12UBBQ3A28.A J ULTRAMITE
List Price$70,717.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
12UBBQ3A28.A J ULTRAMITE

Right Angle Helical Bevel Speed Reducer - Triple Reduction, 28.99:1 Ratio, C-Face Input, 405TC Frame
MI ITEM #01647634
MFR #12UBBQ3A28.A J ULTRAMITE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$70,717.19/each for your price

Overview

Mfr description
12UBBQ3A28.A J ULTRAMITE 28.99:1

Specifications

  • Reduction
    Triple
  • Input Horsepower
    100.0000 hp
  • Ratio
    28.99:1
  • Manufacturer Reducer Size
    12
  • Input Type
    C-Face
  • NEMA / IEC Frame Size
    405TC
  • Output RPM
    60 rpm
  • Output Torque
    98773
  • Service Factor
    1.06
  • Overhung Load Capacity
    13408 lbf
  • Lubrication
    Standard Mineral
  • Sealing Type
    Double
  • Maximum Output RPM
    1750 rpm
  • Mounting Type
    Base Mounted

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text