Overview
Mfr description
12UBBQ3A36.A F ULTRAMITE 34.93:1
Specifications
- LubricationStandard Mineral
- Input TypeC-Face
- Manufacturer Reducer Size12
- Sealing TypeDouble
- Mounting TypeBase Mounted
- NEMA / IEC Frame Size284TC, 286TC
- Ratio34.93:1
- ReductionTriple
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data