Specifications
Dimensions
- Manufacturer Reducer Size12
- NEMA / IEC Frame Size404TC, 405TC
- Ratio46.81:1
Details
- Input TypeC-Face
- LubricationStandard Mineral
- Mounting TypeBase Mounted
- ReductionTriple
- Sealing TypeDouble
Overview
Mfr description
12UBBQ3A45.A J ULTRAMITE 46.81:1