Motion
12UBBQ3A80.A G ULTRAMITE

FALK
12UBBQ3A80.A G ULTRAMITE

Right Angle Helical Bevel Speed Reducer - Triple Reduction, 83.1:1 Ratio, C-Face Input, 324TC Frame
Mi Item #01647698
MFR #12UBBQ3A80.A G ULTRAMITE
Price$62,681.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
12UBBQ3A80.A G ULTRAMITE

Right Angle Helical Bevel Speed Reducer - Triple Reduction, 83.1:1 Ratio, C-Face Input, 324TC Frame
Mi Item #01647698
MFR #12UBBQ3A80.A G ULTRAMITE

Mfr description
12UBBQ3A80.A G ULTRAMITE 83.10:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$62,681.79/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    12
  • Maximum Output RPM
    1750 rpm
  • NEMA / IEC Frame Size
    324TC
  • Ratio
    83.1:1
  • Service Factor
    0.94

Details

  • Input Horsepower
    40.0000 hp
  • Input Type
    C-Face
  • Lubrication
    Standard Mineral
  • Mounting Type
    Base Mounted
  • Output RPM
    21 rpm
  • Output Torque
    113586
  • Overhung Load Capacity
    16186 lbf
  • Reduction
    Triple
  • Sealing Type
    Double
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)