Overview
Mfr description
12UBBQ3A112N ULTRAMITE 113.8:1
Specifications
- ReductionTriple
- Ratio113.8:1
- Manufacturer Reducer Size12
- Input TypeSolid Shaft
- LubricationStandard Mineral
- Sealing TypeDouble
- Mounting TypeBase Mounted
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data