Motion
12UBBQ3A125A F ULTRAMITE

FALK
12UBBQ3A125A F ULTRAMITE

Right Angle Helical Bevel Speed Reducer - Triple Reduction, 121.06:1 Ratio, C-Face Input, 284TC Frame
MI ITEM #01647727
MFR #12UBBQ3A125A F ULTRAMITE
Price$58,765.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
12UBBQ3A125A F ULTRAMITE

Right Angle Helical Bevel Speed Reducer - Triple Reduction, 121.06:1 Ratio, C-Face Input, 284TC Frame
MI ITEM #01647727
MFR #12UBBQ3A125A F ULTRAMITE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$58,765.97/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    12
  • Maximum Output RPM
    1750 rpm
  • NEMA / IEC Frame Size
    284TC
  • Ratio
    121.06:1
  • Service Factor
    1.02

Details

  • Input Horsepower
    25.0000 hp
  • Input Type
    C-Face
  • Lubrication
    Standard Mineral
  • Mounting Type
    Base Mounted
  • Output RPM
    14 rpm
  • Output Torque
    103699
  • Overhung Load Capacity
    16179 lbf
  • Reduction
    Triple
  • Sealing Type
    Double

Overview

Mfr description
12UBBQ3A125A F ULTRAMITE 121.1:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought