Overview
Mfr description
10UWXQ2A8.0A G ULTRAMITE 7.951:1
Specifications
- Ratio7.951:1
- Input TypeC-Face Coupling
- Output TypeHollow
- MountingStandard Output Flange w/Vertical Drywell
- ReductionDouble
- Manufacturer Reducer Size10
- Mounting TypeStandard Output Flange w/Vertical Drywell
- Output RPM220 rpm
- Series10UW
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data