Overview
Mfr description
10UWXQ2A11.N ULTRAMITE 11.11:1
Specifications
- Ratio11.11:1
- Input TypeC-Face Coupling
- Output TypeHollow
- MountingFlange Mounted
- ReductionDouble
- Manufacturer Reducer Size10
- Mounting TypeFlange Mounted
- Series10UW
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data