Overview
Mfr description
10UWXQ2A16.A F ULTRAMITE 16.63:1
Specifications
- MountingStandard Output Flange w/Vertical Drywell
- Input TypeC-Face Coupling
- Manufacturer Reducer Size10
- Mounting TypeStandard Output Flange w/Vertical Drywell
- Output RPM105 rpm
- Output TypeHollow
- Ratio16.63:1
- ReductionDouble
- Series10UW
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data