Motion
10UWXQ2A18.A F ULTRAMITE

FALK
10UWXQ2A18.A F ULTRAMITE

Right Angle Helical Worm Speed Reducer - Double Reduction, 17.87:1 Ratio, C-Face Coupling Input, Hollow Output
MI ITEM #01647763
MFR #10UWXQ2A18.A F ULTRAMITE
Price$38,629.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UWXQ2A18.A F ULTRAMITE

Right Angle Helical Worm Speed Reducer - Double Reduction, 17.87:1 Ratio, C-Face Coupling Input, Hollow Output
MI ITEM #01647763
MFR #10UWXQ2A18.A F ULTRAMITE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$38,629.93/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    10
  • Ratio
    17.87:1

Details

  • Input Type
    C-Face Coupling
  • Mounting
    Standard Output Flange w/Vertical Drywell
  • Mounting Type
    Standard Output Flange w/Vertical Drywell
  • Output RPM
    98 rpm
  • Output Type
    Hollow
  • Reduction
    Double
  • Series
    10UW

Overview

Mfr description
10UWXQ2A18.A F ULTRAMITE 17.87:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought