Specifications
Dimensions
- Manufacturer Reducer Size10
- Ratio31.85:1
Details
- Input TypeC-Face Coupling
- MountingFlange Mounted
- Mounting TypeFlange Mounted
- Output TypeHollow
- ReductionDouble
- Series10UW
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)