Specifications
Dimensions
- Manufacturer Reducer Size10
- Ratio43.65:1
Details
- Input TypeC-Face Coupling
- MountingStandard Output Flange w/Vertical Drywell
- Mounting TypeStandard Output Flange w/Vertical Drywell
- Output DirectionTop
- Output TypeHollow
- ReductionDouble
- Series10UW
Overview
Mfr description
10UWXQ2A45.A D ULTRAMITE 43.65:1