Overview
Mfr description
10UWXQ2A45.A E ULTRAMITE 43.65:1
Specifications
- Ratio43.65:1
- Input TypeC-Face Coupling
- Output TypeHollow
- MountingStandard Output Flange w/Vertical Drywell
- ReductionDouble
- Manufacturer Reducer Size10
- Mounting TypeStandard Output Flange w/Vertical Drywell
- Output RPM40 rpm
- Series10UW
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data