Overview
Mfr description
10UWXQ2A63.N ULTRAMITE 66.63:1
Specifications
- Ratio66.63:1
- Input TypeC-Face Coupling
- Output TypeHollow
- MountingFlange Mounted
- ReductionDouble
- Manufacturer Reducer Size10
- Mounting TypeFlange Mounted
- Series10UW
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data