Motion
10UWXQ2A80.A D ULTRAMITE

FALK
10UWXQ2A80.A D ULTRAMITE

Right Angle Helical Worm Speed Reducer - Double Reduction, 79.71:1 Ratio, C-Face Coupling Input, Hollow Output
MI ITEM #01647821
MFR #10UWXQ2A80.A D ULTRAMITE
List Price$37,530.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UWXQ2A80.A D ULTRAMITE

Right Angle Helical Worm Speed Reducer - Double Reduction, 79.71:1 Ratio, C-Face Coupling Input, Hollow Output
MI ITEM #01647821
MFR #10UWXQ2A80.A D ULTRAMITE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$37,530.19/each for your price

Overview

Mfr description
10UWXQ2A80.A D ULTRAMITE 79.71:1

Specifications

  • Ratio
    79.71:1
  • Input Type
    C-Face Coupling
  • Output Type
    Hollow
  • Mounting
    Standard Output Flange w/Vertical Drywell
  • Output Direction
    Top
  • Reduction
    Double
  • Manufacturer Reducer Size
    10
  • Mounting Type
    Standard Output Flange w/Vertical Drywell
  • Output RPM
    22 rpm
  • Series
    10UW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought