Specifications
Dimensions
- Manufacturer Reducer Size10
- Ratio91.32:1
Details
- Input TypeC-Face Coupling
- MountingStandard Output Flange w/Vertical Drywell
- Mounting TypeStandard Output Flange w/Vertical Drywell
- Output DirectionLeft
- Output TypeHollow
- ReductionDouble
- Series10UW