Motion
10UWXQ2A140A E ULTRAMITE

FALK
10UWXQ2A140A E ULTRAMITE

Right Angle Helical Worm Speed Reducer - Double Reduction, 144.70:1 Ratio, C-Face Coupling Input, Hollow Output
Mi Item #01647852
MFR #10UWXQ2A140A E ULTRAMITE
Price$39,866.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UWXQ2A140A E ULTRAMITE

Right Angle Helical Worm Speed Reducer - Double Reduction, 144.70:1 Ratio, C-Face Coupling Input, Hollow Output
Mi Item #01647852
MFR #10UWXQ2A140A E ULTRAMITE

Mfr description
10UWXQ2A140A E ULTRAMITE 144.7:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39,866.09/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    10
  • Maximum Output RPM
    1750 rpm
  • NEMA / IEC Frame Size
    254TC
  • Ratio
    144.70:1
  • Service Factor
    0.99

Details

  • Input Horsepower
    15 hp
  • Input Type
    C-Face Coupling
  • Mounting
    Flange Mounted
  • Mounting Type
    Flange Mounted
  • Output RPM
    12 rpm
  • Output Torque
    66423
  • Output Type
    Hollow
  • Overhung Load Capacity
    9041 lbf
  • Reduction
    Double
  • Series
    10UW
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)