Motion
10UWXQ2A160A C ULTRAMITE

FALK
10UWXQ2A160A C ULTRAMITE

Right Angle Helical Worm Speed Reducer - Double Reduction, 166.70:1 Ratio, C-Face Coupling Input, Hollow Output
MI ITEM #01647856
MFR #10UWXQ2A160A C ULTRAMITE
Price$38,731.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
10UWXQ2A160A C ULTRAMITE

Right Angle Helical Worm Speed Reducer - Double Reduction, 166.70:1 Ratio, C-Face Coupling Input, Hollow Output
MI ITEM #01647856
MFR #10UWXQ2A160A C ULTRAMITE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$38,731.15/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    10
  • Maximum Output RPM
    1750 rpm
  • NEMA / IEC Frame Size
    184TC
  • Ratio
    166.70:1
  • Service Factor
    2.68

Details

  • Input Horsepower
    5 hp
  • Input Type
    C-Face Coupling
  • Mounting
    Flange Mounted
  • Mounting Type
    Flange Mounted
  • Output Direction
    Left
  • Output RPM
    10 rpm
  • Output Torque
    25829
  • Output Type
    Hollow
  • Overhung Load Capacity
    9093 lbf
  • Reduction
    Double
  • Series
    10UW

Overview

Mfr description
10UWXQ2A160A C ULTRAMITE 166.7:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought