Motion
U3SS12

FLEXCO
U3SS12

01258 Conveyor Belt Fastener System Accessories - Hook without Pin, 316L Stainless Steel Material
Mi Item #01647992
MFR #U3SS12
Price$127.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
U3SS12

01258 Conveyor Belt Fastener System Accessories - Hook without Pin, 316L Stainless Steel Material
Mi Item #01647992
MFR #U3SS12

Mfr description
U3SS12 UNIBAR 316 01258
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$127.25/each

Specifications

Dimensions

  • Height
    2.75
  • Length
    13.1
  • Weight
    1.75 lbs, 1.615
  • Width
    2.9

Details

  • Accessory Type
    Hook without Pin
  • Material
    316L Stainless Steel
  • Package Quantity
    12 Strips Per Box, 84 Per Strip
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)