Motion
TP LF863-3.25IN

REXNORD INC
TP LF863-3.25IN

Flat Top Conveyor Chain Accessory - Top Plate Chain, Low Friction (Top Plate) Material
Mi Item #01648059
MFR #TP LF863-3.25IN
Price$7.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
TP LF863-3.25IN

Flat Top Conveyor Chain Accessory - Top Plate Chain, Low Friction (Top Plate) Material
Mi Item #01648059
MFR #TP LF863-3.25IN

Mfr description
114-126-5 TP LF863K3.25
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.74/each

Specifications

Dimensions

  • Weight
    0.02 lbs

Details

  • Accessory Type
    Top Plate Chain
  • Insert Material
    Steel
  • Manufacturer Upc Number
    698210718725
  • Material
    Low Friction (Top Plate)
  • UPC_NO
    698210718725
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)