Motion
22319CAMC4VE
Spherical Roller Bearing - 95 mm ID, 200 mm OD, 67 mm Width, Straight Bore, Open, C4
Mi Item #01648082
MFR #22319CAMC4VE
Price$1,594.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Bearing - 95 mm ID, 200 mm OD, 67 mm Width, Straight Bore, Open, C4
Mi Item #01648082
MFR #22319CAMC4VE

Mfr description
22319CAMC4VE BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,594.70/each

Specifications

Dimensions

  • Bore Diameter  
    95 mm
  • Fillet Radius
    2.50 mm
  • Outside Diameter  
    200 mm
  • Overall Width  
    67 mm
  • Weight
    22.71 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Brass Cage
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    Spherical Roller Bearing, Series 223 , Nsk Hps High Performance Capacity
  • Dynamic Load Capacity
    735000 N
  • Harmonization Code
    8482300080
  • Internal Clearance
    C4
  • Manufacturer Upc Number
    029176393075
  • Max Rpm
    4000 rpm
  • Maximum RPM (Grease)
    2200 rpm
  • Maximum Speed
    4000 rpm
  • Measurement Standard
    Metric
  • Product Type
    Spherical Roller Bearings
  • Series
    223
  • Static Load Capacity
    780000 N
  • UPC_NO
    029176393075
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)