Motion
22313CAME4C4VE

NSK CORP, BEARING DIV
22313CAME4C4VE

Spherical Roller Bearing - 65 mm ID, 140 mm OD, 48 mm Width, Straight Bore
MI ITEM #01648091
MFR #22313CAME4C4VE
List Price$775.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
22313CAME4C4VE

Spherical Roller Bearing - 65 mm ID, 140 mm OD, 48 mm Width, Straight Bore
MI ITEM #01648091
MFR #22313CAME4C4VE

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$775.80/each for your price

Overview

Mfr description
22313 CAME4C4VETF BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Internal Clearance
    C4
  • Measurement Standard
    Metric
  • Country of Origin
    JP
  • Series
    223
  • Manufacturer Product Page
  • Manufacturer Upc Number
    029176397462
  • UPC_NO
    029176397462
  • Harmonization Code
    8482300080
  • Rolling Element
    Spherical
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text