Motion
23328CAME4CG222SAVS

NSK CORP, BEARING DIV
23328CAME4CG222SAVS

Spherical Roller Bearing - 140 mm ID, 300 mm OD, 118 mm Width, Straight Bore, Open, C0
MI ITEM #01648206
MFR #23328CAME4CG222SAVS
List Price$6,726.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
23328CAME4CG222SAVS

Spherical Roller Bearing - 140 mm ID, 300 mm OD, 118 mm Width, Straight Bore, Open, C0
MI ITEM #01648206
MFR #23328CAME4CG222SAVS

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$6,726.09/each for your price

Overview

Mfr description
23328 CAME4CG222SAVS BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Internal Clearance
    C0
  • Lubrication Hole Type
    Lubrication Groove and Hole
  • Measurement Standard
    Metric
  • Dynamic Load Capacity
    1550000 N
  • Country of Origin
    JP
  • Static Load Capacity
    1780000 N
  • Cage Material
    Brass Cage
  • Series
    233
  • Manufacturer Upc Number
    029176406300
  • UPC_NO
    029176406300
  • Harmonization Code
    8482300080
  • Weight
    90.39 lbs
  • Description
    Spherical Roller Bearing, Series 233, Nsk Hps: High Performance Capacity
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text