Motion
KT303620C3
Needle Roller Bearing - 30 mm Bore, 36 mm OD, 20 mm Width
Mi Item #01648217
MFR #KT303620C3
Price$35.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 30 mm Bore, 36 mm OD, 20 mm Width
Mi Item #01648217
MFR #KT303620C3

Mfr description
KT303620 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.48/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter  
    36 mm
  • Overall Width  
    20 mm
  • Weight
    65.04 lb

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    23300 N
  • Long Description
    The KT303620C3 Needle Roller Bearing features a 30 mm bore diameter, 36 mm outside diameter, 20 mm overall width, and 65.04 lb weight, making it ideal for heavy-duty industrial gearboxes, mining machinery, and rotating systems.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    KT303620C3
  • Max Rpm
    17000 rpm
  • Product Type
    Needle Roller Bearings
  • Series
    KT
  • Static Load Capacity
    36500 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)