Overview
Mfr description
04UJAJ2A11.N ULTRAMITE 11.40:1
Specifications
- ReductionDouble
- Ratio11.4:1
- Input TypeSolid Shaft
- Manufacturer Catalog
- Input Size0.6250 in
- Output TypeTapered Hollow
- MountingBasic
- Manufacturer Reducer Size04
- Housing Dimensions8.19 x 6.54 x 11.1 in
- SeriesUJ
- Housing Length8.19 in
- UPC_NO782934139192
- Housing MaterialCast Iron
- Max Input Horsepower7.220 hp
- Maximum Output RPM218.180 rpm
- Maximum Output Torque3240 in-lbs
- Standards MetAGMA, ISO
- Weight149.04 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data