Motion
04UJAJ2A16.AA

FALK
04UJAJ2A16.AA

Offset Helical Shaft Mount Gear Reducer - Double Reduction, 16.01:1 Ratio, C-Face Hollow Input, 0.6250 in Input Size, Tapered Hollow Output, Basic Mount, 04 Reducer Size
Mi Item #01648273
MFR #04UJAJ2A16.AA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
04UJAJ2A16.AA

Offset Helical Shaft Mount Gear Reducer - Double Reduction, 16.01:1 Ratio, C-Face Hollow Input, 0.6250 in Input Size, Tapered Hollow Output, Basic Mount, 04 Reducer Size
Mi Item #01648273
MFR #04UJAJ2A16.AA

Mfr description
04UJAJ2A16.A A ULTRAMITE 16.01:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Housing Dimensions
    8.19 x 6.54 x 11.1 in, 9.3 x 6.54 x 9.3 in
  • Housing Length
    8.19 in, 9.3 in
  • Input Size
    0.6250 in
  • Manufacturer Reducer Size
    04
  • Maximum Output RPM
    150.000 rpm
  • Maximum Output Torque
    3240 in-lbs
  • Ratio
    16.01:1
  • Weight
    149.04 lbs

Details

  • Housing Material
    Cast Iron
  • Input Type
    C-Face Hollow
  • Manufacturer Catalog
  • Max Input Horsepower
    6.090 hp
  • Mounting
    Basic
  • Output Type
    Tapered Hollow
  • Reduction
    Double
  • Series
    UJ
  • Standards Met
    AGMA, ISO
  • UPC_NO
    782934139284
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)