Overview
Mfr description
04UJAJ2A18.A A ULTRAMITE 17.63:1
Specifications
- ReductionDouble
- Ratio17.63:1
- Input TypeC-Face Hollow
- Manufacturer Catalog
- Input Size0.6250 in
- Output TypeTapered Hollow
- MountingBasic
- Manufacturer Reducer Size04
- Housing Dimensions8.19 x 6.54 x 11.1 in, 9.3 x 6.54 x 9.3 in
- SeriesUJ
- Housing Length8.19 in, 9.3 in
- UPC_NO782934139321
- Housing MaterialCast Iron
- Max Input Horsepower5.680 hp
- Maximum Output RPM133.330 rpm
- Maximum Output Torque3240 in-lbs
- Standards MetAGMA, ISO
- Weight149.04 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data