Specifications
Dimensions
- Housing Dimensions10 x 8.9 x 14.45 in, 12.05 x 8.9 x 12.05 in
- Housing Length10 in, 12.05 in
- Input Size1.1250 in
- Manufacturer Reducer Size06
- Maximum Output RPM380.350 rpm
- Maximum Output Torque4550 in-lbs
- Ratio6.273:1
- Weight266.24 lbs
Details
- Housing MaterialCast Iron
- Input TypeC-Face Hollow
- Manufacturer Catalog
- Max Input Horsepower23.300 hp
- MountingBasic
- Output TypeTapered Hollow
- ReductionDouble
- SeriesUJ
- Standards MetAGMA, ISO
- UPC_NO782934139871
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)