Overview
Mfr description
06UJAJ2A11.N ULTRAMITE 11.30:1
Specifications
- ReductionDouble
- Ratio11.3:1
- Input TypeSolid Shaft
- Manufacturer Catalog
- Input Size0.7500 in
- Output TypeTapered Hollow
- MountingBasic
- Manufacturer Reducer Size06
- Housing Dimensions10 x 8.9 x 14.45 in
- SeriesUJ
- Housing Length10 in
- UPC_NO782934140044
- Housing MaterialCast Iron
- Max Input Horsepower17.400 hp
- Maximum Output RPM218.180 rpm
- Maximum Output Torque6360 in-lbs
- Standards MetAGMA, ISO
- Weight266.24 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data