Overview
Mfr description
06UJAJ2A12.A C ULTRAMITE 12.81:1
Specifications
- ReductionDouble
- Ratio12.81:1
- Input TypeC-Face Hollow
- Manufacturer Catalog
- Input Size1.1250 in
- Output TypeTapered Hollow
- MountingBasic
- Manufacturer Reducer Size06
- Housing Dimensions10 x 8.9 x 14.45 in, 12.05 x 8.9 x 12.05 in
- SeriesUJ
- Housing Length10 in, 12.05 in
- UPC_NO782934140051
- Housing MaterialCast Iron
- Max Input Horsepower16.200 hp
- Maximum Output RPM200.000 rpm
- Maximum Output Torque6870 in-lbs
- Standards MetAGMA, ISO
- Weight266.24 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data